Wiper 010N NBR 56x64x8 L=4

  • ERIKS:14411778
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€9.10/ pieceexcl. VAT

€11.01incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.10

-

5+

€7.28

20.00%

10+

€5.92

35.00%

30+

€4.55

50.00%

50+

€4.10

55.00%

100+

€3.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
010N
Rod diameter
56 mm
Groove Diameter
64 mm
Groove Width
4 mm
Seal height
8 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
56 mm
D
64 mm
L
4 mm
D1
62 mm
H
8 mm
r
0.5 mm
L1
6 mm
L2
2 mm
D2
59.5 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s