Wiper 010N NBR 500x515x13 L=6,4

  • ERIKS:14411834
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€178.50/ pieceexcl. VAT

€215.99incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€178.50

-

5+

€142.80

20.00%

10+

€116.03

35.00%

30+

€89.25

50.00%

50+

€80.33

55.00%

100+

€71.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
010N
Rod diameter
500 mm
Groove Diameter
515 mm
Groove Width
6.4 mm
Seal height
13 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
500 mm
D
515 mm
L
6.4 mm
D1
512 mm
H
13 mm
r
1 mm
L1
9.5 mm
L2
3 mm
D2
507 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s