Wiper 010N NBR 450x465x13 L=6,4

  • ERIKS:14411832
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€150.00/ pieceexcl. VAT

€181.50incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€150.00

-

5+

€120.00

20.00%

10+

€97.50

35.00%

30+

€75.00

50.00%

50+

€67.50

55.00%

100+

€60.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
010N
Rod diameter
450 mm
Groove Diameter
465 mm
Groove Width
6.4 mm
Seal height
13 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
450 mm
D
465 mm
L
6.4 mm
D1
462 mm
H
13 mm
r
1 mm
L1
9.5 mm
L2
3 mm
D2
457 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s