Wiper 010N NBR 42x50x8 L=4

  • ERIKS:14411775
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6.90/ pieceexcl. VAT

€8.35incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.90

-

5+

€5.52

20.00%

10+

€4.49

35.00%

30+

€3.45

50.00%

50+

€3.11

55.00%

100+

€2.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
010N
Rod diameter
42 mm
Groove Diameter
50 mm
Groove Width
4 mm
Seal height
8 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
42 mm
D
50 mm
L
4 mm
D1
48 mm
H
8 mm
r
0.5 mm
L1
6 mm
L2
2 mm
D2
45.5 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s