Wiper 010N NBR 360x375x13 L=6,4

  • ERIKS:14411828
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€104.50/ pieceexcl. VAT

€126.45incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€104.50

-

5+

€83.60

20.00%

10+

€67.93

35.00%

30+

€52.25

50.00%

50+

€47.03

55.00%

100+

€41.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
010N
Rod diameter
360 mm
Groove Diameter
375 mm
Groove Width
6.4 mm
Seal height
13 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
360 mm
D
375 mm
L
6.4 mm
D1
371 mm
H
13 mm
r
1 mm
L1
9.5 mm
L2
3 mm
D2
367 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s