Wiper 010N NBR 30x38x8 L=4

  • ERIKS:12984479
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5.10/ pieceexcl. VAT

€6.17incl. VAT

178 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.10

-

5+

€4.08

20.00%

10+

€3.32

35.00%

30+

€2.55

50.00%

50+

€2.30

55.00%

100+

€2.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
010N
Rod diameter
30 mm
Groove Diameter
38 mm
Groove Width
4 mm
Seal height
8 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
30 mm
D
38 mm
L
4 mm
D1
36 mm
H
8 mm
r
0.5 mm
L1
6 mm
L2
2 mm
D2
33.5 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s