





€72.60/ pieceexcl. VAT
€87.85incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.60 | - |
5+ | €58.08 | 20.00% |
10+ | €47.19 | 35.00% |
30+ | €36.30 | 50.00% |
50+ | €32.67 | 55.00% |
100+ | €29.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 010N |
Rod diameter | 285 mm |
Groove Diameter | 300 mm |
Groove Width | 6.4 mm |
Seal height | 13 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 285 mm |
D | 300 mm |
L | 6.4 mm |
D1 | 297 mm |
H | 13 mm |
r | 1 mm |
L1 | 9.5 mm |
L2 | 3 mm |
D2 | 292 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |