Wiper 010N NBR 270x285x13 L=6,4

  • ERIKS:14411816
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€66.90/ pieceexcl. VAT

€80.95incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€66.90

-

5+

€53.52

20.00%

10+

€43.49

35.00%

30+

€33.45

50.00%

50+

€30.11

55.00%

100+

€26.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
010N
Rod diameter
270 mm
Groove Diameter
285 mm
Groove Width
6.4 mm
Seal height
13 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
270 mm
D
285 mm
L
6.4 mm
D1
282 mm
H
13 mm
r
1 mm
L1
9.5 mm
L2
3 mm
D2
277 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s