Wiper 010N NBR 24x32x8 L=4

  • ERIKS:14411769
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4.27/ pieceexcl. VAT

€5.17incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.27

-

5+

€3.42

20.00%

10+

€2.78

35.00%

30+

€2.13

50.00%

50+

€1.92

55.00%

100+

€1.71

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
010N
Rod diameter
24 mm
Groove Diameter
32 mm
Groove Width
4 mm
Seal height
8 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
24 mm
D
32 mm
L
4 mm
D1
30 mm
H
8 mm
r
0.5 mm
L1
6 mm
L2
2 mm
D2
27.5 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s