Wiper 010N NBR 206,5x221,5x13 L=6,4

  • ERIKS:14411804
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€45.10/ pieceexcl. VAT

€54.57incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€45.10

-

5+

€36.08

20.00%

10+

€29.32

35.00%

30+

€22.55

50.00%

50+

€20.30

55.00%

100+

€18.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
010N
Rod diameter
206.5 mm
Groove Diameter
221.5 mm
Groove Width
6.4 mm
Seal height
13 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
206.5 mm
D
221.5 mm
L
6.4 mm
D1
217.5 mm
H
13 mm
r
1 mm
L1
9.5 mm
L2
3 mm
D2
213.5 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s