





€40.70/ pieceexcl. VAT
€49.25incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.70 | - |
5+ | €32.56 | 20.00% |
10+ | €26.46 | 35.00% |
30+ | €20.35 | 50.00% |
50+ | €18.32 | 55.00% |
100+ | €16.28 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 010N |
Rod diameter | 192 mm |
Groove Diameter | 204 mm |
Groove Width | 5.5 mm |
Seal height | 11 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 192 mm |
D | 204 mm |
L | 5.5 mm |
D1 | 201 mm |
H | 11 mm |
r | 1 mm |
L1 | 8.2 mm |
L2 | 3 mm |
D2 | 197 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |