Wiper 010N NBR 18x26x8 L=4

  • ERIKS:14174010
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3.47/ pieceexcl. VAT

€4.20incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.47

-

5+

€2.78

20.00%

10+

€2.26

35.00%

30+

€1.74

50.00%

50+

€1.56

55.00%

100+

€1.39

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
010N
Rod diameter
18 mm
Groove Diameter
26 mm
Groove Width
4 mm
Seal height
8 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
18 mm
D
26 mm
L
4 mm
D1
24 mm
H
8 mm
r
0.5 mm
L1
6 mm
L2
2 mm
D2
21.5 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s