Wiper 010N NBR 160x172x11 L=5,5

  • ERIKS:14411763
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€31.70/ pieceexcl. VAT

€38.36incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.70

-

5+

€25.36

20.00%

10+

€20.61

35.00%

30+

€15.85

50.00%

50+

€14.27

55.00%

100+

€12.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
010N
Rod diameter
160 mm
Groove Diameter
172 mm
Groove Width
5.5 mm
Seal height
11 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
160 mm
D
172 mm
L
5.5 mm
D1
169 mm
H
11 mm
r
1 mm
L1
8.2 mm
L2
3 mm
D2
165 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s