





€24.10/ pieceexcl. VAT
€29.16incl. VAT
8 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.10 | - |
5+ | €19.28 | 20.00% |
10+ | €15.67 | 35.00% |
30+ | €12.05 | 50.00% |
50+ | €10.85 | 55.00% |
100+ | €9.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 010N |
Rod diameter | 130 mm |
Groove Diameter | 142 mm |
Groove Width | 5.5 mm |
Seal height | 11 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 130 mm |
D | 142 mm |
L | 5.5 mm |
D1 | 139 mm |
H | 11 mm |
r | 1 mm |
L1 | 8.2 mm |
L2 | 3 mm |
D2 | 135 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |