





€17.40/ pieceexcl. VAT
€21.05incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.40 | - |
5+ | €13.92 | 20.00% |
10+ | €11.31 | 35.00% |
30+ | €8.70 | 50.00% |
50+ | €7.83 | 55.00% |
100+ | €6.96 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 010N |
Rod diameter | 100 mm |
Groove Diameter | 108 mm |
Groove Width | 4 mm |
Seal height | 8 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 100 mm |
D | 108 mm |
L | 4 mm |
D1 | 106 mm |
H | 8 mm |
r | 0.5 mm |
L1 | 6 mm |
L2 | 2 mm |
D2 | 103.5 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |