





€24.60/ pieceexcl. VAT
€29.77incl. VAT
13 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.60 | - |
5+ | €19.68 | 20.00% |
10+ | €15.99 | 35.00% |
30+ | €12.30 | 50.00% |
50+ | €11.07 | 55.00% |
100+ | €9.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009P |
Rod diameter | 80 mm |
Groove Diameter | 92 mm |
Groove Width | 7.1 mm |
Seal height | 12 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 80 mm |
D | 92 mm |
L | 7.1 mm |
D1 | 86 mm |
H | 12 mm |
L1 | 9.1 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |