Wiper 009P PUR 80x90x12 L=7,3

  • ERIKS:14413860
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€24.60/ pieceexcl. VAT

€29.77incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.60

-

5+

€19.68

20.00%

10+

€15.99

35.00%

30+

€12.30

50.00%

50+

€11.07

55.00%

100+

€9.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009P
Rod diameter
80 mm
Groove Diameter
90 mm
Groove Width
7.3 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
80 mm
D
90 mm
L
7.3 mm
D1
83.5 mm
H
12 mm
L1
9.3 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s