Wiper 009P PUR 80x88x7 L=5

  • ERIKS:14413822
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€24.60/ pieceexcl. VAT

€29.77incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.60

-

5+

€19.68

20.00%

10+

€15.99

35.00%

30+

€12.30

50.00%

50+

€11.07

55.00%

100+

€9.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009P
Rod diameter
80 mm
Groove Diameter
88 mm
Groove Width
5 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
80 mm
D
88 mm
L
5 mm
D1
88.6 mm
H
7 mm
L1
7 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s