





€22.90/ pieceexcl. VAT
€27.71incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.90 | - |
5+ | €18.32 | 20.00% |
10+ | €14.89 | 35.00% |
30+ | €11.45 | 50.00% |
50+ | €10.31 | 55.00% |
100+ | €9.16 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009P |
Rod diameter | 75 mm |
Groove Diameter | 83.6 mm |
Groove Width | 5.3 mm |
Seal height | 7 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 75 mm |
D | 83.6 mm |
L | 5.3 mm |
D1 | 78 mm |
H | 7 mm |
L1 | 7.3 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |