





€16.50/ pieceexcl. VAT
€19.97incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.50 | - |
5+ | €13.20 | 20.00% |
10+ | €10.73 | 35.00% |
30+ | €8.25 | 50.00% |
50+ | €7.43 | 55.00% |
100+ | €6.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009P |
Rod diameter | 55 mm |
Groove Diameter | 63 mm |
Groove Width | 5.3 mm |
Seal height | 7 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 55 mm |
D | 63 mm |
L | 5.3 mm |
D1 | 58.2 mm |
H | 7 mm |
L1 | 7.3 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |