Wiper 009P PUR 50x58x5,8 L=4,8

  • ERIKS:14413857
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€15.00/ pieceexcl. VAT

€18.15incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.00

-

5+

€12.00

20.00%

10+

€9.75

35.00%

30+

€7.50

50.00%

50+

€6.75

55.00%

100+

€6.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009P
Rod diameter
50 mm
Groove Diameter
58 mm
Groove Width
4.8 mm
Seal height
5.8 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
50 mm
D
58 mm
L
4.8 mm
D1
53.2 mm
H
5.8 mm
L1
6.8 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s