Wiper 009P PUR 45x55,6x7 L=5,3

  • ERIKS:14413803
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€13.50/ pieceexcl. VAT

€16.34incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.50

-

5+

€10.80

20.00%

10+

€8.78

35.00%

30+

€6.75

50.00%

50+

€6.08

55.00%

100+

€5.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009P
Rod diameter
45 mm
Groove Diameter
55.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
45 mm
D
55.6 mm
L
5.3 mm
D1
48.8 mm
H
7 mm
L1
7.3 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s