





€13.40/ pieceexcl. VAT
€16.21incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.40 | - |
5+ | €10.72 | 20.00% |
10+ | €8.71 | 35.00% |
30+ | €6.70 | 50.00% |
50+ | €6.03 | 55.00% |
100+ | €5.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009P |
Rod diameter | 44.51 mm |
Groove Diameter | 53.77 mm |
Groove Width | 5.4 mm |
Seal height | 6.7 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 44.51 mm |
D | 53.77 mm |
L | 5.4 mm |
D1 | 47.77 mm |
H | 6.7 mm |
L1 | 7.4 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |