Wiper 009P PUR 38x48x5,8 L=4,3

  • ERIKS:14413800
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€11.50/ pieceexcl. VAT

€13.92incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.50

-

5+

€9.20

20.00%

10+

€7.48

35.00%

30+

€5.75

50.00%

50+

€5.18

55.00%

100+

€4.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009P
Rod diameter
38 mm
Groove Diameter
48 mm
Groove Width
4.3 mm
Seal height
5.8 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
38 mm
D
48 mm
L
4.3 mm
D1
41.6 mm
H
5.8 mm
L1
6.3 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s