





€10.70/ pieceexcl. VAT
€12.95incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.70 | - |
5+ | €8.56 | 20.00% |
10+ | €6.96 | 35.00% |
30+ | €5.35 | 50.00% |
50+ | €4.82 | 55.00% |
100+ | €4.28 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009P |
Rod diameter | 35 mm |
Groove Diameter | 45 mm |
Groove Width | 6.3 mm |
Seal height | 8 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 35 mm |
D | 45 mm |
L | 6.3 mm |
D1 | 38.2 mm |
H | 8 mm |
L1 | 8.3 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |