Wiper 009P PUR 34,92x44,45x6,7 L=5,45

  • ERIKS:14413799
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10.70/ pieceexcl. VAT

€12.95incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.70

-

5+

€8.56

20.00%

10+

€6.96

35.00%

30+

€5.35

50.00%

50+

€4.82

55.00%

100+

€4.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009P
Rod diameter
34.92 mm
Groove Diameter
44.45 mm
Groove Width
5.45 mm
Seal height
6.7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
34.92 mm
D
44.45 mm
L
5.45 mm
D1
38.15 mm
H
6.7 mm
L1
7.45 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s