





€8.10/ pieceexcl. VAT
€9.80incl. VAT
51 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.10 | - |
5+ | €6.48 | 20.00% |
10+ | €5.27 | 35.00% |
30+ | €4.05 | 50.00% |
50+ | €3.65 | 55.00% |
100+ | €3.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009P |
Rod diameter | 25 mm |
Groove Diameter | 31 mm |
Groove Width | 3.9 mm |
Seal height | 4.8 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 25 mm |
D | 31 mm |
L | 3.9 mm |
D1 | 27.5 mm |
H | 4.8 mm |
L1 | 5.9 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |