





€103.50/ pieceexcl. VAT
€125.24incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €103.50 | - |
5+ | €82.80 | 20.00% |
10+ | €67.28 | 35.00% |
30+ | €51.75 | 50.00% |
50+ | €46.58 | 55.00% |
100+ | €41.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009P |
Rod diameter | 240 mm |
Groove Diameter | 255 mm |
Groove Width | 7.1 mm |
Seal height | 12 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 240 mm |
D | 255 mm |
L | 7.1 mm |
D1 | 247 mm |
H | 12 mm |
L1 | 9.1 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |