Wiper 009P PUR 22x28x5,7 L=4

  • ERIKS:12703107
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7.35/ pieceexcl. VAT

€8.89incl. VAT

348 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.35

-

5+

€5.88

20.00%

10+

€4.78

35.00%

30+

€3.68

50.00%

50+

€3.31

55.00%

100+

€2.94

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009P
Rod diameter
22 mm
Groove Diameter
28 mm
Groove Width
4 mm
Seal height
5.7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
22 mm
D
28 mm
L
4 mm
D1
24.5 mm
H
5.7 mm
L1
6 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s