Wiper 009P PUR 18x26,6x7 L=5,3

  • ERIKS:14413793
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6.40/ pieceexcl. VAT

€7.74incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.40

-

5+

€5.12

20.00%

10+

€4.16

35.00%

30+

€3.20

50.00%

50+

€2.88

55.00%

100+

€2.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009P
Rod diameter
18 mm
Groove Diameter
26.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
18 mm
D
26.6 mm
L
5.3 mm
D1
21 mm
H
7 mm
L1
7.3 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s