Wiper 009P PUR 185x197,2x12 L=7,1

  • ERIKS:14413843
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€71.00/ pieceexcl. VAT

€85.91incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€71.00

-

5+

€56.80

20.00%

10+

€46.15

35.00%

30+

€35.50

50.00%

50+

€31.95

55.00%

100+

€28.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009P
Rod diameter
185 mm
Groove Diameter
197.2 mm
Groove Width
7.1 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
185 mm
D
197.2 mm
L
7.1 mm
D1
191 mm
H
12 mm
L1
9.1 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s