





€5.90/ pieceexcl. VAT
€7.14incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.90 | - |
5+ | €4.72 | 20.00% |
10+ | €3.84 | 35.00% |
30+ | €2.95 | 50.00% |
50+ | €2.66 | 55.00% |
100+ | €2.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009P |
Rod diameter | 16 mm |
Groove Diameter | 22 mm |
Groove Width | 3.8 mm |
Seal height | 5.5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 16 mm |
D | 22 mm |
L | 3.8 mm |
D1 | 19 mm |
H | 5.5 mm |
L1 | 5.8 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |