





€58.20/ pieceexcl. VAT
€70.42incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.20 | - |
5+ | €46.56 | 20.00% |
10+ | €37.83 | 35.00% |
30+ | €29.10 | 50.00% |
50+ | €26.19 | 55.00% |
100+ | €23.28 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009P |
Rod diameter | 160 mm |
Groove Diameter | 175 mm |
Groove Width | 10.2 mm |
Seal height | 16 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 160 mm |
D | 175 mm |
L | 10.2 mm |
D1 | 167.6 mm |
H | 16 mm |
L1 | 12.2 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |