Wiper 009P PUR 155x167x12 L=7,1

  • ERIKS:14413840
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€55.70/ pieceexcl. VAT

€67.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.70

-

5+

€44.56

20.00%

10+

€36.21

35.00%

30+

€27.85

50.00%

50+

€25.07

55.00%

100+

€22.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009P
Rod diameter
155 mm
Groove Diameter
167 mm
Groove Width
7.1 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
155 mm
D
167 mm
L
7.1 mm
D1
161 mm
H
12 mm
L1
9.1 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s