





€48.70/ pieceexcl. VAT
€58.93incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.70 | - |
5+ | €38.96 | 20.00% |
10+ | €31.66 | 35.00% |
30+ | €24.35 | 50.00% |
50+ | €21.92 | 55.00% |
100+ | €19.48 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009P |
Rod diameter | 140 mm |
Groove Diameter | 155 mm |
Groove Width | 10.2 mm |
Seal height | 16 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 140 mm |
D | 155 mm |
L | 10.2 mm |
D1 | 147.5 mm |
H | 16 mm |
L1 | 12.2 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |