





€46.50/ pieceexcl. VAT
€56.27incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.50 | - |
5+ | €37.20 | 20.00% |
10+ | €30.23 | 35.00% |
30+ | €23.25 | 50.00% |
50+ | €20.93 | 55.00% |
100+ | €18.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009P |
Rod diameter | 135 mm |
Groove Diameter | 150 mm |
Groove Width | 7.3 mm |
Seal height | 12 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 135 mm |
D | 150 mm |
L | 7.3 mm |
D1 | 141.8 mm |
H | 12 mm |
L1 | 9.3 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |