Wiper 009P PUR 125x140x9,5 L=7,6

  • ERIKS:14413834
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€42.10/ pieceexcl. VAT

€50.94incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.10

-

5+

€33.68

20.00%

10+

€27.37

35.00%

30+

€21.05

50.00%

50+

€18.95

55.00%

100+

€16.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009P
Rod diameter
125 mm
Groove Diameter
140 mm
Groove Width
7.6 mm
Seal height
9.5 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
125 mm
D
140 mm
L
7.6 mm
D1
129.2 mm
H
9.5 mm
L1
9.6 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s