





€42.10/ pieceexcl. VAT
€50.94incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.10 | - |
5+ | €33.68 | 20.00% |
10+ | €27.37 | 35.00% |
30+ | €21.05 | 50.00% |
50+ | €18.95 | 55.00% |
100+ | €16.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009P |
Rod diameter | 125 mm |
Groove Diameter | 138 mm |
Groove Width | 7.3 mm |
Seal height | 9.5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 125 mm |
D | 138 mm |
L | 7.3 mm |
D1 | 132 mm |
H | 9.5 mm |
L1 | 9.3 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |