





€35.90/ pieceexcl. VAT
€43.44incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.90 | - |
5+ | €28.72 | 20.00% |
10+ | €23.34 | 35.00% |
30+ | €17.95 | 50.00% |
50+ | €16.16 | 55.00% |
100+ | €14.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009P |
Rod diameter | 110 mm |
Groove Diameter | 125.2 mm |
Groove Width | 8.5 mm |
Seal height | 9.5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 110 mm |
D | 125.2 mm |
L | 8.5 mm |
D1 | 114 mm |
H | 9.5 mm |
L1 | 10.5 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |