Wiper 009P PUR 110x120,2x9 L=7

  • ERIKS:14413828
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€35.90/ pieceexcl. VAT

€43.44incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.90

-

5+

€28.72

20.00%

10+

€23.34

35.00%

30+

€17.95

50.00%

50+

€16.16

55.00%

100+

€14.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009P
Rod diameter
110 mm
Groove Diameter
120.2 mm
Groove Width
7 mm
Seal height
9 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
110 mm
D
120.2 mm
L
7 mm
D1
115 mm
H
9 mm
L1
9 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s