





€4.52/ pieceexcl. VAT
€5.47incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.52 | - |
5+ | €3.62 | 20.00% |
10+ | €2.94 | 35.00% |
30+ | €2.26 | 50.00% |
50+ | €2.03 | 55.00% |
100+ | €1.81 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009P |
Rod diameter | 10 mm |
Groove Diameter | 16.1 mm |
Groove Width | 3.9 mm |
Seal height | 4.8 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 10 mm |
D | 16.1 mm |
L | 3.9 mm |
D1 | 12.7 mm |
H | 4.8 mm |
L1 | 5.9 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |