





€4.52/ pieceexcl. VAT
€5.47incl. VAT
40 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.52 | - |
5+ | €3.62 | 20.00% |
10+ | €2.94 | 35.00% |
30+ | €2.26 | 50.00% |
50+ | €2.03 | 55.00% |
100+ | €1.81 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009P |
Rod diameter | 10 mm |
Groove Diameter | 15 mm |
Groove Width | 5 mm |
Seal height | 6 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 10 mm |
D | 15 mm |
L | 5 mm |
D1 | 12 mm |
H | 6 mm |
L1 | 7 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |