Wiper 009P PUR 100x110,2x6,8 L=6

  • ERIKS:14413826
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€31.90/ pieceexcl. VAT

€38.60incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.90

-

5+

€25.52

20.00%

10+

€20.74

35.00%

30+

€15.95

50.00%

50+

€14.36

55.00%

100+

€12.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009P
Rod diameter
100 mm
Groove Diameter
110.2 mm
Groove Width
6 mm
Seal height
6.8 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
100 mm
D
110.2 mm
L
6 mm
D1
103.6 mm
H
6.8 mm
L1
8 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s