



€14.70/ pieceexcl. VAT
€17.79incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.70 | - |
5+ | €11.76 | 20.00% |
10+ | €9.56 | 35.00% |
30+ | €7.35 | 50.00% |
50+ | €6.62 | 55.00% |
100+ | €5.88 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009N |
Rod diameter | 85 mm |
Groove Diameter | 97.2 mm |
Groove Width | 7.1 mm |
Seal height | 12 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 85 mm |
D | 97.2 mm |
L | 7.1 mm |
D1 | 91 mm |
H | 12 mm |
L1 | 9.1 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |