Wiper 009N NBR 80x92x12 L=7,1

  • ERIKS:14408517
Image 1
Image 2
Image 1
Image 2
Save to list

€13.70/ pieceexcl. VAT

€16.58incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.70

-

5+

€10.96

20.00%

10+

€8.90

35.00%

30+

€6.85

50.00%

50+

€6.17

55.00%

100+

€5.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009N
Rod diameter
80 mm
Groove Diameter
92 mm
Groove Width
7.1 mm
Seal height
12 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
80 mm
D
92 mm
L
7.1 mm
D1
86 mm
H
12 mm
L1
9.1 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s