Wiper 009N NBR 76,2x88,9x8,65 L=7,05

  • ERIKS:14408516
Image 1
Image 2
Image 1
Image 2
Save to list

€13.00/ pieceexcl. VAT

€15.73incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.00

-

5+

€10.40

20.00%

10+

€8.45

35.00%

30+

€6.50

50.00%

50+

€5.85

55.00%

100+

€5.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009N
Rod diameter
76.2 mm
Groove Diameter
88.9 mm
Groove Width
7.05 mm
Seal height
8.65 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
76.2 mm
D
88.9 mm
L
7.05 mm
D1
82.5 mm
H
8.65 mm
L1
9.05 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s