



€12.70/ pieceexcl. VAT
€15.37incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.70 | - |
5+ | €10.16 | 20.00% |
10+ | €8.26 | 35.00% |
30+ | €6.35 | 50.00% |
50+ | €5.72 | 55.00% |
100+ | €5.08 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009N |
Rod diameter | 75 mm |
Groove Diameter | 87.2 mm |
Groove Width | 7.1 mm |
Seal height | 12 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 75 mm |
D | 87.2 mm |
L | 7.1 mm |
D1 | 81 mm |
H | 12 mm |
L1 | 9.1 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |