Wiper 009N NBR 50,86x60,12x6,7 L=5,45

  • ERIKS:14408504
Image 1
Image 2
Image 1
Image 2
Save to list

€8.45/ pieceexcl. VAT

€10.22incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.45

-

5+

€6.76

20.00%

10+

€5.49

35.00%

30+

€4.22

50.00%

50+

€3.80

55.00%

100+

€3.38

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009N
Rod diameter
50.86 mm
Groove Diameter
60.12 mm
Groove Width
5.45 mm
Seal height
6.7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
50.86 mm
D
60.12 mm
L
5.45 mm
D1
54.12 mm
H
6.7 mm
L1
7.45 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s