Wiper 009N NBR 47,63x56,9x7 L=5,24

  • ERIKS:14408500
Image 1
Image 2
Image 1
Image 2
Save to list

€7.95/ pieceexcl. VAT

€9.62incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.95

-

5+

€6.36

20.00%

10+

€5.17

35.00%

30+

€3.98

50.00%

50+

€3.58

55.00%

100+

€3.18

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009N
Rod diameter
47.63 mm
Groove Diameter
56.9 mm
Groove Width
5.24 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
47.63 mm
D
56.9 mm
L
5.24 mm
D1
51.05 mm
H
7 mm
L1
7.24 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s