Wiper 009N NBR 45x55,6x7 L=5,3

  • ERIKS:14408497
Image 1
Image 2
Image 1
Image 2
Save to list

€7.50/ pieceexcl. VAT

€9.07incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.50

-

5+

€6.00

20.00%

10+

€4.88

35.00%

30+

€3.75

50.00%

50+

€3.38

55.00%

100+

€3.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009N
Rod diameter
45 mm
Groove Diameter
55.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
45 mm
D
55.6 mm
L
5.3 mm
D1
48.8 mm
H
7 mm
L1
7.3 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s